Buy more than* S$200* and get FREE SHIPPING

Standard Pressure Gauge

2015 Trusco Published Pages
1 1169
Size
100mm
Pricision
+/-1.6%F.S
Weight (g)
520
Joint Size
G3/8B
Case Shape
B
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
326-0046 0-0.16 0.005 BMT3/8x100x0.16MPa 1pc(s) 1 -- 36979564 61.36 SGD
Shipped after 2017-12-26
326-0119 0-1.00 0.020 BMT3/8x100x1.00MPa 1pc(s) 1 G421-211-M-1MP 36979704 56.20 SGD
Shipped after 2017-12-21
326-0127 0-2.50 0.050 BMT3/8x100x2.50MPa 1pc(s) 1 -- 36979722 63.08 SGD
Shipped after 2017-12-26
326-0135 0-2.00 0.050 BMT3/8x100x2.00MPa 1pc(s) 1 G421-211-M-2MP 36979747 56.20 SGD
Shipped after 2017-12-26
326-0054 0-0.10 0.002 BMT3/8x100x0.10MPa 1pc(s) 1 -- 36979582 61.36 SGD
Shipped after 2017-12-25
326-0062 0-0.25 0.005 BMT3/8x100x0.25MPa 1pc(s) 1 -- 36979607 56.20 SGD
Shipped after 2017-12-26
326-0101 0-1.60 0.050 BMT3/8x100x1.60MPa 1pc(s) 1 -- 36979686 56.20 SGD
Shipped after 2017-12-26
326-0071 0-0.40 0.010 BMT3/8x100x0.40MPa 1pc(s) 1 -- 36979625 56.20 SGD
Shipped after 2017-12-26
326-0089 0-0.50 0.010 BMT3/8x100x0.50MPa 1pc(s) 1 -- 36979643 56.20 SGD
Shipped after 2017-12-26
326-0097 0-0.60 0.010 BMT3/8x100x0.60MPa 1pc(s) 1 -- 36979661 56.20 SGD
Shipped after 2017-12-26
ADD TO CART

Related Products