Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

El flex double tube tube

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Intermediate Diameter (mm)
8
Fluid Temperature (Degree C)
-5-60
Inner Diameter x Outside Diameter (phi mm)
5.0x10
Overall Length (m)
20
Weight (kg)
1.52
TRUSCO Part Number
158-9601
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 LE-8-20 36988971 129.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products