Buy more than* S$200* and get FREE SHIPPING

Air drill with silencer

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hose Mounting Nozzle
NPT1/4
Air Consumption (m3/min)
0.4
Working Pressure (MPa)
0.62
Chucking Ability (mm)
10
Drilling Ability (mm)
10
No Load Rotation Speed (min-1[r.p.m])
2500
Weight (kg)
0.96
Overall Length (mm)
175
TRUSCO Part Number
249-0480
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SP-1522 36991771 279.90 SGD
In stock
ADD TO CART

Related Products