Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwdriver Bit

Shank Diameter (mm)
8
...see all>
Product Options
ADD TO CART
Cutting Edge Name Hardness Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Name Hardness Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- A19 G A19 24 65 125-5703 1box(10pc) 1 A19-5-65G 37436411 26.99 SGD
Shipped after 2018-06-26
- A19 G A19 24 65 125-5738 1box(10pc) 1 A19-8-65G 37436454 22.99 SGD
Shipped after 2018-06-25
[[(+)]]No.3.0 A15 E A15 40 110 125-5550 1box(10pc) 1 A15-3-110E 37435623 33.99 SGD
Shipped after 2018-06-25
- A19 S A19 24 65 125-5754 1box(10pc) 1 A19-10-65S 37436402 42.99 SGD
Shipped after 2018-06-26
- A19 G A19 51 130 125-5720 1box(10pc) 1 A19-6-130G 37436427 41.99 SGD
Shipped after 2018-06-25
[[(+)]]No.2.0 A15 G A15 40 110 125-5533 1box(10pc) 1 A15-2-110G 37435614 33.99 SGD
Shipped after 2018-06-26
- A19 G A19 24 65 125-5711 1box(10pc) 1 A19-6-65G 37436436 26.99 SGD
Shipped after 2018-06-25
- A19 G A19 54 130 125-5746 1box(10pc) 1 A19-8-130G 37436445 35.99 SGD
Shipped after 2018-06-25
[[(+)]]No.3.0 A15 E A15 21 65 125-5541 1box(10pc) 1 A15-3-65E 37435632 23.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products