Buy more than* S$200* and get FREE SHIPPING

Deep socket set (hex) 23mm

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Opposite Side Dimension(mm)
23
Plug Angle (mm)
9.5
Weight (g)
200
Overall Length (mm)
64
TRUSCO Part Number
336-7304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 3S-23L 36999995 24.99 SGD
In stock
ADD TO CART

Related Products