Buy more than* S$200* and get FREE SHIPPING

Toggle clamp (sideways push type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pressure (kg)
300
Weight (kg)
1
Overall Length (mm)
236
Stroke (mm)
80
TRUSCO Part Number
287-7104
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NO.80 37027182 55.99 SGD
In stock
ADD TO CART

Related Products