Buy more than* S$200* and get FREE SHIPPING

Safety Rope,Stainless Wire Core

Maximum Length (mm)
2300
Maximum Working Load (kg)
1
Natural Length (mm)
480
Code Diameter (phi mm)
3
Core Diameter (mm)
1
Weight (g)
70
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
344-4180 1pc 1 ARS10P 37152062 19.70 SGD
In stock
344-4198 1pc 1 ARS10R 37152071 19.70 SGD
In stock
344-4201 1pc 1 ARS10Y 37152087 19.70 SGD
In stock
ADD TO CART

Related Products