Buy more than* S$200* and get FREE SHIPPING

Coating Spray

4.64 (14)
2015 Trusco Published Pages
4 1857
2014 TRUSCO Published Page
3-0876
Types of Hozardous Materials
Non-hazardous materials
Main Ingredient
Silicone oils, surfactants
pH Value
8.0 (slightly alkaline)
Operating temperature Limits
At normal temperature
Type
Clear
Weight (g)
288
Capacity (mL)
250
Type
Protection polish
TRUSCO Part Number
440-3509
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(250mL) 1 NO1249 86108653 7.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
As car wash supplies
5
From Japan
On 2016-06-24 10:18:57
A feeling of use will stretch very well. Because it is aqueous durability to the water it seems not much.
This review is about item#37046913.
Car maintenance
3
From Japan
On 2016-04-18 08:55:25
Syrups is Ke resin parts will be clean. It has difficulty in durability. Especially exterior. Super poly-mate Will no longer sold separately why in Monotarou? Although this is I want to buy if it is sold separately.
This review is about item#37046913.
The room for the first time of cleaning
5
From Japan
On 2016-04-04 14:58:09
Personally car had finished in even cleaner position room where wax is not over because they thought a tool, is feeling like a new car because the change put such as the engine at no charge repair of 130,000 k riding car manufacturer return it was, there was an Porimeito started a room in six years, has it also long-lasting clean to the place that beyond recognition-room another new car is like a sand Marche, I like feel, moist.
This review is about item#86108653.
Polishes, lubricating effect is enough goods.
5
From Japan
On 2015-11-02 18:11:51
How to use instead of spraying in direct materials, it is better to use as spreadable with the sponge from by spraying to be included in the sponge. Capacity is also a capacity problem not plenty to have some time of use. I want to note only one, it is so that the liquid from the nozzle part after use Who was going on, the bottom of the container was becoming sticky. We liquid want to improve the nozzle of anyone prevent, if possible, but it is recommended that you keep laying a dish that does not pass through the dripping of the solution to the bottom of the container.
This review is about item#37046913.
Car dashboards - UV protection, such as de
5
From Japan
On 2015-04-12 20:09:58
Slightly higher of a drawback than retailers. Porimeito is recommended.
This review is about item#86108653.
Maintenance of car
5
From Japan
On 2015-01-19 22:31:16
In the mass retailers not only sell a small amount of type, but is satisfied with the large capacity.
This review is about item#37046913.
Wall tiles, toilet bowl, toilet seat, and many others
5
From Japan
On 2015-01-09 10:51:55
It is increased buying. It was in use before, but saw used for the first time tile products and the like by using for the first time in a long time. I regret what can I did not used until now. Also I think that it is effective in the aluminum products of veranda. Because stain-resistant attaching the cleaning has become easier it has been pleasing to my wife.
This review is about item#37046913.
Tire, shoes
5
From Japan
On 2014-11-06 16:05:47
We also used the other for decades, but it is the best.
This review is about item#37046913.
Room cleaning
4
From Japan
On 2014-10-14 15:30:59
Gloss has been satisfied with the natural finish without Desugi. Sticky feeling is not even
This review is about item#37046913.
Car, furniture
5
From Japan
On 2014-09-15 17:19:53
It finished in beautiful.
This review is about item#37046913.