Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ceiling Masking Tape (For Glass) 2541

Adhesive Force
1.2N/10mm
Tape Thickness (mm)
0.1
Tensile Strength
33N/10mm
Tape Length (m)
18
Tape Width (mm)
18
Weight (g)
28.6
TRUSCO Part Number
430-6538
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(7pc) 1 2541H18 37439717 11.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products