Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitto SPV Tape (Surface Protective Sheet) White 1020 X 50

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesive Force
1.5N/10mm
Tape Thickness (mm)
0.12
Tape Length (m)
50
Tape Width (mm)
1020
Weight (kg)
3.5
TRUSCO Part Number
125-0124
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(2pc) 1 202 37440094 659.99 SGD
In stock
ADD TO CART

Related Products