Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non slip flat mat 300 2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
0.3
Weight (g)
810
Thickness (mm)
15
Width (mm)
300
TRUSCO Part Number
328-3739
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 MR-153-673-5 37154966 23.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products