Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Caster Screwed Type (Flexible)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
60
Eccentricity E (mm)
27
Allowable Load (kgf)
62
Shaft Length L (mm)
35
Screw T
M12
Attachment Height H (mm)
97
Thread Pitch (mm)
1.75
Wheel Width (mm)
26
Weight (g)
335
TRUSCO Part Number
328-2708
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ALT-75-UHFDS 37157827 24.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products