Buy more than* S$200* and get FREE SHIPPING

Alpha Fit Keeper Mask

4.00 (1)
Purpose
Work site with a lot of dust. Preventing cold and pollen proof.
Mass (g/sheet)
3.3
Dimensions (Vetical x Horizontal) (mm)
90x175
Structure
3-layer
TRUSCO Part Number
301-7281
Specification
Ear-hook type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 TFKM-50N 37314681 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Simple dust protection, measures against pollen
4
From Japan
On 2015-04-16 15:46:22
Plastic bars (cup keeper) are in the vicinity of the mouth, mask is not clinging to the mouth. Certainly speaking and breathing are lucky, gaps are easy to make on your cheeks. It would be nice to shape it as firmly as the nosepiece, but I am frustrated that it is troublesome and easy to return.
This review is about item#37314681.

Related Products