Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quality control gloves (1 dozen)

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.4
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Weight (g) Mass (g /package) Mass (g/pair) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Weight (g) Mass (g /package) Mass (g/pair) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 24.0 LL 422-8472 219 219 - 20 1bag(12pair) 1 MSM-01-LL 49007594 16.99 SGD
In stock
8.3 23.5 L 335-7147 - 207 20 19 1set(12pair) 1 MSM-01-L 37094583 15.99 SGD
In stock
7.6 23.0 M 335-7163 - 184 18 18 1set(12pair) 1 MSM-01-M 37094601 15.99 SGD
In stock
7.3 21.0 S 335-7171 - 183 17 17 1set(12pair) 1 MSM-01-S 37094626 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
New construction exhibition
5
From Japan
On 2018-04-12 13:37:37
So soft and easy to use After washing, you can use it again.
This review is about item#37094583.
Cleaning of garbage area
3
From Japan
On 2017-01-07 00:27:49
I entered a lot and it is cheap so I tried purchasing. Normally gloves are M size, but once I received this item and tried washing it all I put it in the washing machine and shrink it. I should not wash it or should I buy an L size.
This review is about item#37094601.
Electrical component repair
3
From Japan
On 2015-03-13 21:43:55
There is nothing special to compare with other companies' products, but I think that the balance between price and quality is good. Because I wash and reuse it, I think that I would like to purchase it if there is something of a thicker fabric even if the price becomes high. Also, I would appreciate it if there is one that contains rubber to prevent slipping out of the opening.
This review is about item#37094583.

Related Products