Buy more than* S$200* and get FREE SHIPPING

Full harness safety band Musou (with lanyard)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lanyard (strap) Thickness (mm)
6.1
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1650
Lanyards (strap width) (mm)
20
Weight (g)
1630
Size
M
TRUSCO Part Number
354-1444
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 552-ES-HI-B 37095563 249.90 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products