Buy more than* S$200* and get FREE SHIPPING

Arm Stand

3.80 (5)
Base Dimensions (mm)
255
Dimensions (Width W x Depth D x Height H) (mm)
900x255x725
Weight (kg)
1.35
Material
Polyethylene (PE)
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 287-7287 1PC 1 AS-Y 37106526 75.49 SGD
In stock
White 287-7295 1PC 1 AS-W 37106544 75.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Place the back side of the parking lot has been used on the border of the bicycle.
4
From Japan
On 2017-01-02 08:42:59
Although I bought a white, wonder if those of yellow was good noticeable at the time of the back? And I regret. Easy to accept even fallen bicycle because those who put the sand than water weight increases, I think the firm can be installed.
This review is about item#37106544.
Partition of parking
4
From Japan
On 2016-11-10 19:43:07
The car is good because there is no both damage and scratches also hit. After that is durable is whether.
This review is about item#37106526.
Management of parking
2
From Japan
On 2016-11-08 18:39:46
Arches and pillars were split. Be the use of wall thickness is also thin short-term.
This review is about item#37106526.
To bicycle parking lot
5
From Japan
On 2016-02-23 16:59:47
Since the bicycle in the parking lot from entering without permission, it was easier to block the entrance. Assembly was also nice and easy. Theft is a worry because the weight is a little light.
This review is about item#37106544.
For the company store
4
From Japan
On 2015-07-23 15:43:39
Since women carry, but I thought that the lighter, became heavier in other than Once in the water to the weight. Also created but is poor, Since the price is cheap is a little satisfaction.
This review is about item#37106526.

Related Products