Buy more than* S$200* and get FREE SHIPPING

Demiesu DS type

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Manufacturing Water Amount (L/h)
7.5
Maximum Temperature (Degree C)
35
Maximum Working Pressure (MPa)
0.3
Outside Diameter x Height H (phi mm x mm)
82x304
Weight (kg)
0.97
TRUSCO Part Number
458-4538
TGK Product Number
252-63-76-30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DS-N075 37452737 229.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For water supply of humidifier
4
From Japan
On 2016-06-15 16:48:17
It is very convenient as it is portable. It is not a coupler, it is easier to use personally to connect a hose directly, fixed in a band.
This review is about item#37452737.