Buy more than* S$200* and get FREE SHIPPING

Paper Sorting Rack

2015 Trusco Published Pages
4 1578
2014 TRUSCO Published Page
2-3003
Material (frame)
Steel
Castle Diameter (phi mm)
40
Dimensions (Width W x Depth D x Height H) (mm)
570x350x700
Material (Caster)
Nylon
Withstand Load (kg/step)
8
Number of Steps
3
Material (Body)
Polypropylene (PP)
Color
Gray
Weight (kg)
10.8
TRUSCO Part Number
277-4640
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 40756 37141291 -
Discontinued
[x]
ADD TO CART

Related Products