Buy more than* S$200* and get FREE SHIPPING

Reflector bulb

3.00 (1)
Rating Life (Hours)
1000, 1000
Beam Angle (degrees)
45
Total Luminous Flux (Lm)
5200, 5200
Connector
E39, E39
Power Consumption (W)
500, 500
Voltage (V)
110, 110
Type
500W type
Weight (g)
220, 220
TRUSCO Part Number
233-0784, 233-0784
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RF110V450WH 37183842 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For myself
3
From Japan
On 2013-08-06 19:23:06
Is the home center cheaper? Is it? Is it? However, we do not have any particular complaints as the response from order to arrival is quick.
This review is about item#37183815.