Buy more than* S$200* and get FREE SHIPPING

Desk type calculator

3.50 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
174.5x107x24.2
Weight (g)
210
...see all>
Product Options
ADD TO CART
Number of Digits TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Digits TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 328-4964 1pc 1 JS-10WK 37184481 119.99 SGD
In stock
12 328-4981 1pc 1 JS-20WK 37184497 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When calculating
3
From Japan
On 2017-06-29 10:23:14
Easy to use and very good. But, because the price is too high I want you to make it cheaper.
This review is about item#37184497.
Usually, accounting calculation
4
From Japan
On 2017-04-27 11:39:22
Compared to the previous one, we are satisfied with a small, affordable size.
This review is about item#37184481.

Related Products