Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36841594 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
For hobby RC glider shock code
4
From Japan
On 2017-11-10 15:40:03
It is a small RC glider but it is long enough I hope there is something from 5 to 6 meters
This review is about item#36841594.
Work vehicle
5
From Japan
On 2017-04-02 21:32:14
The product was good, I think I will purchase again if there is opportunity.
This review is about item#36841594.
bicycle
2
From Japan
On 2016-10-22 15:05:22
Because it is a little thin, is it difficult to enter with water added? I think.
This review is about item#36841594.
Official vehicle maintenance
2
From Japan
On 2016-08-04 11:54:08
Diameter of rubber hose is small, difficult to install.
This review is about item#36841594.
Periodical exchange of insects
4
From Japan
On 2016-05-05 07:03:17
There seems to be no problem in particular. But I do not need such a length, so I'm happy that it will be half price long at a price of about 60%.
This review is about item#36841594.
Bicycle repair
5
From Japan
On 2015-12-17 22:35:51
cheap. I regularly exchange it.
This review is about item#36841594.
Periodic replacement of English tube valve
5
From Japan
On 2015-07-03 22:43:20
It is cheaper than the one of the home center, it is regularly exchanged at 6 months, but it can be used still more
This review is about item#36841594.
Puncture repair
5
From Japan
On 2015-04-15 20:11:36
CP is preeminent. It is a pain to put on a pin.
This review is about item#36841594.
Puncture repair etc.
5
From Japan
On 2015-03-13 09:49:13
Cospa is good. no problem. Cigarettes are cheap and convenient because they exchange well
This review is about item#36841594.
Bicycle repair
5
From Japan
On 2014-10-16 08:34:06
Bicycle repair industry Low price of preeminent! As you can see, it seems that it is not different from selling at about 1 m 250 yen at the home center as it seems. After all, it is one that should be exchanged at the insectivirus semi-year to 1 year, so I think that it is not necessary to ask for excessive durability

Related Products