Buy more than* S$200* and get FREE SHIPPING

Underfloor storage (airtight, thermal insulation type)

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lid Material Cutting Dimensions
597
Storage Capacity (L)
75
Dimensions W4 (mm)
620
Dimensions W3 (mm)
609
Dimensions W2(mm)
634
Dimensions W1(mm)
560
Load
3.6KN/m2 (360kg/m2 )
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 PKT60BD 37561334 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As an underfloor inspection and cabinet for new detached houses construction
4
From Japan
On 2015-06-10 17:06:43
Insulation and airtight storage cabinets were available at the building materials store because delivery was available soon, so it was good to use it. Since the use impression will be after delivery, I will review again if there are points I noticed
This review is about item#37561343.