Buy more than* S$200* and get FREE SHIPPING

AC adapter for the photosensitive substrate fabrication supplies D-3

Plug
(DC plug) inside diameter phi2.1, center minus
Cord Length (mm)
(AC cord) 550 / (DC Code) 1900
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
55x55x51
Power
(Input) AC100V 50 / 60Hz, (output) DC6V 1000mA
Weight (g)
308, 308
Compatible
D-3,D-5B
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-1000B 37595503 -
Discontinued
[x]
ADD TO CART

Related Products