Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Dimension D2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Operating Pressure Range (MPa) Dimensions L (mm) Type Shape Dimensions D3 (mm) Material Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimension D2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Operating Pressure Range (MPa) Dimensions L (mm) Type Shape Dimensions D3 (mm) Material Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 99.2 18 120 4 - 175 - - 101.6 - 100 1pc 1 5K-100A 37584066 81.99 SGD
Shipped after 2018-02-27
Water, air 31 14 75 1/1/4 0.5 or less (room temperature) 105 Fittings for PVC pipe socket 34 Polyurethane 32 1pc 1 5K-32A 37583996 46.99 SGD
Shipped after 2018-02-27
Water, air 73.9 18 108 3 0.5 or less (room temperature) 158 Fittings for PVC pipe socket 76.3 Polyurethane 80 1pc 1 5K-80A 37584057 76.99 SGD
Shipped after 2018-02-27
Water, air 48.4 17 85 2 0.5 or less (room temperature) 136 Fittings for PVC pipe socket 50.8 Polyurethane 50 1pc 1 5K-50A 37584023 54.99 SGD
Shipped after 2018-02-27
Water, air 19 11 70 3/4 0.5 or less (room temperature) 83 Fittings for PVC pipe socket 21 Polyurethane 20 1pc 1 5K-20A 37583971 41.99 SGD
Shipped after 2018-02-27
Water, air 24.6 14 75 1 0.5 or less (room temperature) 92 Fittings for PVC pipe socket 27 Polyurethane 25 1pc 1 5K-25A 37583987 43.99 SGD
Shipped after 2018-02-27
Water, air 35.8 17 85 1/1/2 0.5 or less (room temperature) 126 Fittings for PVC pipe socket 38.2 Polyurethane 40 1pc 1 5K-40A 37584005 49.99 SGD
Shipped after 2018-02-27
Water, air 149.9 18 135 6 0.5 or less (room temperature) 201 Fittings for PVC pipe socket 152.5 Polyurethane 150 1pc 1 5K-150A 37584084 159.99 SGD
Shipped after 2018-02-27
Water, air 201.4 18 170 8 0.5 or less (room temperature) 247 Fittings for PVC pipe socket 204 Polyurethane 200 1pc 1 5K-200A 37584093 229.99 SGD
Shipped after 2018-02-27
Water, air 61.2 17.5 105 2/1/2 0.5 or less (room temperature) 146 Fittings for PVC pipe socket 63.6 Polyurethane 65 1pc 1 5K-65A 37584041 58.99 SGD
Shipped after 2018-02-27
Water, air 124.4 18 120 5 0.5 or less (room temperature) 191 Fittings for PVC pipe socket 127 Polyurethane 125 1pc 1 5K-125A 37584075 129.99 SGD
Shipped after 2018-02-27
ADD TO CART