Buy more than* S$200* and get FREE SHIPPING

ECO WOOD COLOR STAIN FOR WOOD

4.50 (2)
The nature of the hazardous materials
Non-water-soluble
Semi-cured Dry Time (hours)
About 20 hours (winter: about 24 hours) (20 degC )
Touching Dry Time (hour)
About 7 hours (winter: about 8 hours) (20 degC )
Standard Coating Area (coating 2times)(m2)
About 24
Content of Hazardous Material
3.4L
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Type
Natural resin paint
Color
Walnut
Ingredients
Synthetic resin (acrylic)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(3.4L) 1 254699 37585037 169.90 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The protection of the Shiraki
4
From Japan
On 2015-09-09 18:00:52
Use in order to protect the pillars of Shiraki after multiplied by the wash. Extending well than there is no viscosity.
This review is about item#68519263.
Kennel production
5
From Japan
On 2015-09-07 12:53:07
I was looking for a paint of the dog to worry a kennel (outdoor). Smell like pine tar was able to peace of mind as a sign of natural oil. Because it is a paint viscosity was a kidnapping at least, is a good growth in the painted surface, And dripping as soon as not careful on the amount to be given to a brush. Paint of permeability in the pat, color also came out well. Very happy!
This review is about item#37584933.

Related Products