Buy more than* S$200* and get FREE SHIPPING

Trough-shaped instrument FHF32W x 1-lamp

Green Purchasing Law
Fit
Socket
(Lamp) DFS over 5207
Energy Efficiency (Lm/W)
97.4, 97.4
Lamp Total Luminous Flux (lm)
3520, 3520
Recommended Lamp
FHF32EX over N-Hx1 pieces
Total Luminous Flux (Lm)
3310, 3310
Power Consumption (W)
34, 34
Type
Shade without instrument (trough)
Weight (kg)
2, 2
Finishing Material
(Body) CGC t0.35 / white (reflective plate) CGC t0.35 / white high reflectivity (low insect attracting tube) polycarbonate transparent (with one side packing x2)
Compatible
Connecting fitting (sold separately): C over 79 (only with straight) / C over 62NW (suspended only)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FHT-41007N-PM9 37587706 -
Discontinued
[x]
ADD TO CART

Related Products