Buy more than* S$200* and get FREE SHIPPING

Fluorine resin heat-shrinkable tube FEP

Continuous Use Temperature (deg C)
200
Length (m)
1.2
...see all>
Product Options
ADD TO CART
TGK Product Number Shrinking Ratio (%) Shrinkage Temperature Type Inner Diameter Before Shrinking (Φmm) Inner Diameter After Shrinking (Φmm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Shrinking Ratio (%) Shrinkage Temperature Type Inner Diameter Before Shrinking (Φmm) Inner Diameter After Shrinking (Φmm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
710-18-45-39 - - - 4.00 3.20   1roll(1m) 1 F1.3 xSP-9 02972855 33.99 SGD
In stock
710-18-45-45 - - - 7.90 6.40 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-3 02972916 42.99 SGD
Shipped after 2018-02-27
710-18-45-46 - - - 9.20 7.20 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-2 02972925 48.99 SGD
Shipped after 2018-02-27
710-18-45-47 - - - 10.20 7.90 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-1 02972934 53.99 SGD
Shipped after 2018-02-27
710-18-45-38 - - - 3.60 2.90 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-10 02972846 28.99 SGD
Shipped after 2018-02-27
710-18-45-48 - - - 11.20 8.90 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-0 02972943 57.99 SGD
Shipped after 2018-02-27
710-18-45-41 About 25 120 ℃ 1.3X type 5.00 4.00 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-7 02972873 38.99 SGD
Shipped after 2018-02-27
710-18-45-42 About 25 120 ℃ 1.3X type 5.70 4.60 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-6 02972882 39.99 SGD
Shipped after 2018-02-27
710-18-45-43 About 25 120 ℃ 1.3X type 6.40 5.00 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-5 02972891 40.99 SGD
Shipped after 2018-02-27
710-18-45-44 About 25 120 ℃ 1.3X type 7.40 5.80 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-4 02972907 40.99 SGD
Shipped after 2018-02-27
710-18-45-40 About 25 120 ℃ 1.3X type 4.60 3.60 *[No return] You cannot return this product. For details, see FAQ. 1roll(1m) 1 F1.3 xSP-8 02972864 34.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products