Buy more than* S$200* and get FREE SHIPPING

Pedal

4.00 (1)
Caution
Please check the shaft diameter before purchase., Please check the shaft diameter before purchase.
Purpose
Please use when changing the pedal.
Weight (g)
359
Shaft Diameter (phi mm)
14
Material
resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1Pair(2PC) 1 PB930 37600561 17.99 SGD
Shipped after 2018-02-28
gray 1Pair(2PC) 1 PB930 37600577 17.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I replaced the bicycle pedals that I bought 30 years ago.
4
From Japan
On 2017-04-12 11:16:35
It seems to be robust and can be used with confidence for more than 10 years.
This review is about item#37600561.

Related Products