Buy more than* S$200* and get FREE SHIPPING

Jupiter PRO 3LED beam (with battery)

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Diameter (mm phi)
21-24
Light Type
LED
Body Dimensions (Width x Depth x Height) (mm)
50x90x26
Weight (g)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ET-306 37601681 25.99 SGD
In stock
1pc 1 ET-306 37601672 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bicycle Maintenance
5
From Japan
On 2017-04-08 15:02:08
Mounting work was easy and installation was completed immediately. Although it is small, it is bright and satisfied.
This review is about item#37601672.
Vehicle repair
5
From Japan
On 2016-05-30 17:18:26
It is reasonably priced goods. Heavy user.
This review is about item#37601672.
Used on grandchild's bicycle
4
From Japan
On 2016-03-16 15:13:54
A little more, I think that it is convenient to use if the distance of the light head from the installation part is long. In the relationship that the basket is attached to the front of the steering wheel, restrictions are placed on the lighting position.
This review is about item#37601672.
shopping
5
From Japan
On 2014-08-25 21:24:40
It is also good to make it for price, so that the nut does not fall off at the time of installation. You can easily adjust the light angle (up / down / left / right) from the wearing with hand as well. (There are many things that can not be easily done unexpectedly.) Brightness is also sufficient, light distribution is satisfactory.
This review is about item#37601672.
Bicycle light
5
From Japan
On 2014-07-15 23:32:20
It is brighter than I thought, because it is made so that light can be seen from the side, I think that safety is also good and a good product. I am expecting that the attachment part between the stay and the main body is also firm and that it will last long.
This review is about item#37601672.

Related Products