Buy more than* S$200* and get FREE SHIPPING

Motor breaker C series (economic product)

Frame (AF)
50
Dimensions (Width W x Height H x Depth D) (mm)
75x130x90
Rated Insulation Voltage (V)
500
Number of Poles
3P
Weight (kg)
0.65
...see all>
Product Options
ADD TO CART
Rated Breaking Capacity (kA)(lcu/lcs) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Breaking Capacity (kA)(lcu/lcs) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(AC230V)7.5/7.5 45 1pc 1 NF63-CV 3P 45A MB 37614543 64.99 SGD
Shipped after 2018-02-28
(AC200V)7.5/7.5 7.1 1pc 1 NF63-CV 3P 7.1A MB 37614464 65.99 SGD
Shipped after 2018-02-27
(AC230V)7.5/7.5 10 1pc 1 NF63-CV 3P 10A MB 37614482 69.99 SGD
Shipped after 2018-02-28
(AC230V)7.5/7.5 12 1pc 1 NF63-CV 3P 12A MB 37614491 69.99 SGD
Shipped after 2018-02-27
(AC230V)7.5/7.5 16 1pc 1 NF63-CV 3P 16A MB 37614507 64.99 SGD
Shipped after 2018-02-28
(AC230V)7.5/7.5 25 1pc 1 NF63-CV 3P 25A MB 37614516 69.99 SGD
Shipped after 2018-02-28
(AC230V)7.5/7.5 40 1pc 1 NF63-CV 3P 40A MB 37614534 61.99 SGD
In stock
(AC230V)7.5/7.5 8 1pc 1 NF63-CV 3P 8A MB 37614473 63.99 SGD
In stock
(AC230V)7.5/7.5 32 1pc 1 NF63-CV 3P 32A MB 37614525 63.99 SGD
In stock
ADD TO CART

Related Products