Buy more than* S$200* and get FREE SHIPPING

Motor breaker S Series (general-purpose products)

Rated Breaking Capacity (kA)(lcu/lcs)
(AC230V)7.5/7.5
Dimensions (Width W x Height H x Depth D) (mm)
75x130x90
Rated Insulation Voltage (V)
500
Number of Poles
3P
Weight (kg)
0.65
...see all>
Product Options
ADD TO CART
Frame (AF) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame (AF) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 16 1pc 1 NF32-SV 3P 16A MB 37613922 49.99 SGD
In stock
30 12 1pc 1 NF32-SV 3P 12A MB 37613913 49.99 SGD
In stock
30 25 1pc 1 NF32-SV 3P 25A MB 37613931 49.99 SGD
In stock
30 7.1 1pc 1 NF32-SV 3P 7.1A MB 37613886 52.99 SGD
Shipped after 2018-03-01
30 8 1pc 1 NF32-SV 3P 8A MB 37613895 55.99 SGD
Shipped after 2018-03-01
30 5 1pc 1 NF32-SV 3P 5A MB 37613877 50.99 SGD
Shipped after 2018-03-01
30 10 1pc 1 NF32-SV 3P 10A MB 37613904 55.99 SGD
Shipped after 2018-03-01
32 32 1pc 1 NF32-SV 3P 32A MB 37613947 52.99 SGD
Shipped after 2018-03-01
30 4 1pc 1 NF32-SV 3P 4A MB 37613861 52.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products