Buy more than* S$200* and get FREE SHIPPING

Dichroic halogen phi50 power-saving type

5.00 (1)
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Type Overall Length (mm) Maximum Luminous Intensity (cd) Color Temperature (K) Mirror Size (phi mm) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Type Overall Length (mm) Maximum Luminous Intensity (cd) Color Temperature (K) Mirror Size (phi mm) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 - 62 3800 3000 50 3000 10 320 30 E11 1pc 1 JDR110V30WKN/5E11 37639752 16.84 SGD
Shipped after 2017-12-18
110, 110 60W-shaped wide angle 62, 62 800, 800 3000, 3000 50, 50 3000, 3000 35, 35 320, 320 30, 30 E11, E11 1PC 1 JDR110V30WKW/5E11 37639777 16.84 SGD
Shipped after 2017-12-21
110, 110 During 100W form corner 62, 62 2900, 2900 3000, 3000 50, 50 3000, 3000 20, 20 620, 620 50, 50 E11, E11 1PC 1 JDR110V50WKM/5E11 37639795 16.84 SGD
Shipped after 2017-12-18
110, 110 100W-shaped wide angle 62, 62 1500, 1500 3000, 3000 50, 50 3000, 3000 35, 35 620, 620 50, 50 E11, E11 1PC 1 JDR110V50WKW/5E11 37639804 16.84 SGD
Shipped after 2017-12-18
110 - 62 1750 3000 50 3000 20 320 30 E11 1pc 1 JDR110V30WKM/5E11 37639761 16.84 SGD
Shipped after 2017-12-18
110 - 62 5900 3000 50 3000 10 620 50 E11 1pc 1 JDR110V50WKN/5E11 37639786 16.84 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Home intelligence
5
From Japan
On 2015-03-11 22:19:27
I first used Monotaro. I am satisfied because I could buy it cheaper than the electric store
This review is about item#37639777.