Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cart Back Basic

Purpose
Can store materials for truck transport.
Fabric Thickness (mm)
0.5
Height (mm)
320
Weight (kg)
0.22
Width (mm)
385
Length (mm)
100
Material
Polyester
Specification
Pocket with gusset x 1, flat pocket x 1, name tag pocket x 1, carabiner x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OP-DBB 37651993 -
Discontinued
[x]
ADD TO CART

Related Products