Buy more than* S$200* and get FREE SHIPPING

Super Ptarmigan

4.00 (5)
Purpose
Stainless steel (thin sheet, small round bar & pipe sash), General steel, ALC
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
S
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 60 1Box(10Sheet) 1 SA60S BF2 37673237 23.10 SGD
In stock
1.6 36 1Box(10Sheet) 1 AX36S BF2 37673246 30.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Processing such as aluminum
5
From Japan
On 2016-11-25 14:54:30
Preeminent sharpness. I always buy. There is worth more than the price
This review is about item#37673237.
Bike maintenance work
5
From Japan
On 2015-04-15 09:52:29
This thinness is to expire well easy to use because there is no wasted sharp width. Recommended.
This review is about item#37673237.
Put a slit in the iron plate
1
From Japan
On 2014-10-22 20:11:01
There is the ultra-thin 0.8㎜ It was all a thickness of 1mm. Thickness is whether there is no cutting grindstone of 0.8㎜?
This review is about item#37673237.
Stainless steel plate cut
5
From Japan
On 2013-11-29 21:15:02
Resistance can not be light, well cut, not reduced, the transition under consideration from RSC1.0 unbreakable
This review is about item#37673237.
Processing of aluminum and steel
4
From Japan
On 2013-03-23 18:38:04
Double circle at the in-even now there is work time is also shortened strength.
This review is about item#37673237.

Related Products