Buy more than* S$200* and get FREE SHIPPING

20K ductile iron lift chuck (20SN series)

Caution
* When applying the High Pressure Gas Safety Act, air and gas will be 2.4 MPa (-5 degree C to + 220 degree C).
Class
20K
...see all>
Product Options
ADD TO CART
Material (bonnet) Material (body) Nominal Diameter (A) Materials (cap) Dimensions d2 (mm) Dimension S (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (bonnet ring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (bonnet) Material (body) Nominal Diameter (A) Materials (cap) Dimensions d2 (mm) Dimension S (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (bonnet ring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- FCD-S 25 SCS1 Rc1 47 1 68 105 -   1pc 1 20SN 37690755 139.99 SGD
Shipped after 2018-03-05
- FCD-S 40 SCS1 Rc11/2 62 1 1/2 85 135 -   1pc 1 20SN 37690764 239.99 SGD
Shipped after 2018-03-05
- FCD-S 20 SCS1 Rc3/4 38 3/4 60 91 -   1pc 1 20SN 37690746 109.99 SGD
Shipped after 2018-03-05
- FCD-S 15 SCS1 Rc1/2 32 1/2 56 78 -   1pc 1 20SN 37690737 91.99 SGD
Shipped after 2018-03-05
- FCD-S 50 SCS1 Rc2 79 2 99 160 -   1pc 1 20SN 37690773 309.99 SGD
Shipped after 2018-03-05
SCS1 - 15 - - 32 1/2 56 78 FCD-S *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20SN 75953245 91.99 SGD
Shipped after 2018-03-05
SCS1 - 20 - - 38 3/4 60 91 FCD-S   1pc 1 20SN 75953254 109.99 SGD
Shipped after 2018-03-05
SCS1 - 25 - - 47 1 68 105 FCD-S   1pc 1 20SN 75953263 139.99 SGD
Shipped after 2018-03-05
SCS1 - 32 - - 57 1 1/4 80 122 FCD-S   1pc 1 20SN 75953272 199.99 SGD
Shipped after 2018-03-02
SCS1 - 40 - - 62 1 1/2 85 135 FCD-S   1pc 1 20SN 75953281 239.99 SGD
Shipped after 2018-03-05
SCS1 - 50 - - 79 2 99 160 FCD-S   1pc 1 20SN 75953297 309.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products