Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Driver Waist Bag

Depth (mm)
150
Dimensions (Height H x Width W x Depth D) (mm)
300x110x40
Compatible Belt Width (mm)
50
Type
2 Penetration
Material
Body / polyester 1680 denier, expanded polyethylene sheet rivet / steel corner cover / PP plastic
Type
Driver Case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSN-07N 37683274 -
Discontinued
[x]
ADD TO CART

Related Products