Buy more than* S$200* and get FREE SHIPPING

Waterproof Megaphone

Caution
Battery sold separately
2014 TRUSCO Published Page
3-0566
Waterproof
Jetproof
Waterproof
(According to JIS C 0920) IP65
Strap Length (mm)
(Removable buckle part) About 400
Dimensions (Bore)(mm)
112.5x112.5
Effective Distance (m)
About 160, whistle at the time About 250 (JEITA) voice when
Battery Life
13 hours (JEITA) voice at the time About, About 70 minutes whistle when
Outreach (m)
(Built-in sound) (voice) about 160, about 250
Batteries
Six AA batteries (not included)
Functions
Whistle sound with
Dimensions (Overall Length) (mm)
230
Rated Output (W)
4.5
Caliber (phi mm)
112.5
Power
This single 3x6
Weight (g)
(I except the battery) About 580
Color
Yellow
Overall Length (mm)
230
TRUSCO Part Number
393-6449
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-524 37720112 229.90 SGD
In stock
ADD TO CART

Related Products