Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Flood Light, High Power Rechargeable Type

3.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
180
Luminous Intensity (mcd)
13000
Charging Time (hours)
About 12
Lighting Time
About 3 hours
Dimensions (Height H x Width W x Depth D) (mm)
450x310x255
Weight (kg)
2
Accessories
AC adapter cigar socket adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAN-325 37720925 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
For outdoor night work
5
From Japan
On 2014-03-07 13:20:19
It is good to be rechargeable. For the ease of handling, the light intensity should be sufficient level. If the price is a bit cheaper then.
This review is about item#37720925.
Used at night work
5
From Japan
On 2013-06-26 22:11:21
Making is cheap and it is a no brand. The price is not good. Specially I am satisfied. Also, we added the second one. I hope there is a waterproof type.
This review is about item#37720925.
Electrical construction
3
From Japan
On 2013-05-26 23:54:44
Well, I feel like this. There is somewhat dissatisfied in terms of price. Do not be fooled by the photo. It might be good if there was a display of Lm ,,,
This review is about item#37720925.
Night outdoor work
1
From Japan
On 2012-09-04 07:52:33
It disappears from the second use ... It finally got stuck. As expected it is expensive for no brand · · ·.
For disaster prevention
2
From Japan
On 2012-08-22 10:42:16
I think that there is no choice from the price, but it takes 12 hours poorly charging time to make.
This review is about item#37720925.

Related Products