Buy more than* S$200* and get FREE SHIPPING

New G series small geared motor (variable speed type leverible motor)

Rotation Speed (50 / 60 Hz) (min-1r.p.m)
90-1400 /90-1700
Rated Time (minutes)
30/30
Rated Voltage (V)
200
Voltage (V)
100/100
Cycle(Hz)
50/60
Number of Poles
4
...see all>
Product Options
ADD TO CART
Weight (kg) Braking Current (A) Number of Gears Brake Input (W) Compatible Middle Gear Head Compatible Gearhead Starting Current (A) Start-up Torque (N m [kgf cm])(50/60Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Condenser Capacity (microF) Module Output (W) Brake Static Friction Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Braking Current (A) Number of Gears Brake Input (W) Compatible Middle Gear Head Compatible Gearhead Starting Current (A) Start-up Torque (N m [kgf cm])(50/60Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Condenser Capacity (microF) Module Output (W) Brake Static Friction Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.7 - 9 - MX9G10XB MZ9G/MY9G 3/2.8 0.46 /0.46 90x170.5x92 25(200V)/25(200V) 0.6 60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M9RZ60GV4L 37920382 149.90 SGD
In stock
1.5 0.05 7 4 MX7G10XB MX7G 0.59/0.57 0.080 /0.080 70x144.1x74 6(200V)/6(200V) 0.5 15 0.078 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M7RX15GBV4L 37920617 399.90 SGD
In stock
1.5 - 9 - MX8G10XB MX8G 1/1 0.16 /0.16 80x106.3x86 9.5(200V)/9.5(200V) 0.5 25 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25GV4L 21244238 98.20 SGD
In stock
ADD TO CART

Related Products