Buy more than* S$200* and get FREE SHIPPING

Circuit breaker NJ type AA neutral wire open-phase protection with 3P2E

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Tightening Torque (N/m[kgf /cm])
1.6-2.0[16.3-20.4]
Number of Poles / Element Number
3P2E
Compatible Electiric Wires
phi1.6-phi2.6,5.5-8mm2
Rated Breaking Capacity (kA)
1.5
Phase Wire Type
1phi3W
Rated Current (A)
30
Frame
30AF
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BCJ33025N 38176232 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Earth leakage breaker at apartment apartment
3
From Japan
On 2016-04-27 21:55:18
I have not installed yet, but since it uses Panasonic's earth leakage circuit breaker for many years, it will be okay. N line is a little short, I want to install even if I managed to extend it somehow. Because it will be useful when thunder etc. I was asking for the model of BJJ 330325K at any price for price and performance, but it has risen and changed this price so I changed it here. I attach it to an empty room and test, I want to purchase, by the way it is made in Japan.
This review is about item#38176232.

Related Products