Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Device

Open Circuit Voltage (V)
20
Rated Input (kW)
6
Rated Load Voltage (V)
26
Current Adjustment Range (A)
(Output) 30-160
Protection Feature
Safety breaker, temperature sensors, overvoltage protection, auto blitz prevention features-
Rating Usage (%)
30
Rated Input (kVA)
9
Outside Dimension (Width W x Length L x Height H) (mm)
150x370x220
Rated Input Voltage (V)
Single phase 200
Rated Frequency (Hz)
50/60
Power (V)
AC200(50/60Hz)
Weight (kg)
9
Accessories
Holder with cable 14mm 2 -5m, earth clip with cable 14mm 2 -2m, input cable (3-wire) 3.5mm 2 -3m, surface welding, welding rod, brush hammer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-LY160D 38122804 -
Discontinued
[x]
ADD TO CART

Related Products