Buy more than* S$200* and get FREE SHIPPING

Mareburu 10K type ball valve (flange full bore)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Pressure
10K
Materials (valve body)
FCD-S
Operating Pressure Range (MPa)
0-1.37
Operating Temperature Range (deg C)
-10-230
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1/2 110 165 40 220 1pc 1 BM10K F0B 38283296 319.99 SGD
Shipped after 2018-01-29
2 117 178 50 220 1pc 1 BM10K F0B 38283305 399.99 SGD
Shipped after 2018-01-26
2 1/2 132 190 65 220 1pc 1 BM10K F0B 38283314 529.99 SGD
Shipped after 2018-01-29
3 170 203 80 320 1pc 1 BM10K F0B 38283323 679.99 SGD
Shipped after 2018-01-29
1/2 73 108 15 120 1pc 1 BM10K F0B 38283253 159.99 SGD
Shipped after 2018-01-29
1 92 127 25 150 1pc 1 BM10K F0B 38283271 169.99 SGD
Shipped after 2018-01-29
1 1/4 98 140 32 150 1pc 1 BM10K F0B 38283287 319.99 SGD
Shipped after 2018-01-29
4 186 229 100 400 1pc 1 BM10K F0B 38283332 889.99 SGD
Shipped after 2018-01-29
3/4 76 117 20 120 1pc 1 BM10K F0B 38283262 179.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products