Buy more than* S$200* and get FREE SHIPPING

AC Digital Clamp Meter

4.50 (2)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
For thin and ultra-light,it is convenient for measurements in complex cables., For thin and ultra-light,it is convenient for measurements in complex cables.
External Form Dimensions (Length x Width x Depth)(mm)
190x68x20
Measured Conductor Diameter
Maximumphi33mm
Trunking
Below 50+/-30ohm buzzer rings
Alternating Current (AC)
40.00/400.0/1000V(3 range auto) +/- 1.4 %rdg +/- 6 dgt (50 / 60 Hz) +/-1.6%rdg+/-6dgt(45?65Hz)
Resistance
4.000/40.00/400.0/600V(4 range auto) +/- 2.0 %rdg +/- 4 dgt (0 to 400 k ohm) +/- 2.0 %rdg +/- 4 dgt (0 to 400 k ohm) Voltmeter: +/- 8.0 %rdg +/- 4 dgt
DC Voltage
4.000/40.00/400.0/600V(4 range auto) +/-1.0%rdg+/-3dgt
AC Voltage
4.000/40.00/400.0/600V(4 range auto) +/-1.8%rdg+/-7dgt(45?65Hz) +/- 2.3 %rdg +/- 8 dgt (65 to 500 Hz)
Continuous Opreration Time
About 350 minitues (Auto-Power-Off 10 minitues)
Batteries
R03/LR03 AAA BATTERIES (1.5 V) X 2
Withstand Voltage
AC3540V/5 SECONDS BETWEEN (BETWEEN Core AND A CASE) AC3540V/5 SECONDS BETWEEN (BETWEEN ELECTRICAL CIRCUITS AND A CASE)
Compatible Standard
IEC 61010-1 CAT.III 600V degree of pollution 2(AC A), CAT.III 300V/CAT.II 600V degree of pollution 2(AC/DC V) IEC 61010-031, IEC 61010-2-032, IEC 61326(EMC)
Weight (g)
About120 (battery included)
TRUSCO Part Number
421-2967
Accessories
Measurement code Portable case AAA R03x2 Instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KEW2200 38288871 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2015-03-09 00:38:59
Thin and light
This review is about item#38288871.
Distribution service
4
From Japan
On 2014-02-02 13:35:16
It is thinner and felt lighter than the catalog value. I'm glad I bought it.
This review is about item#38288871.

Related Products