Buy more than* S$200* and get FREE SHIPPING

Tactile Switches JF series

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Current Capacity
50mA DC24V
Operating Force (N)
3+/-0.8
Opreration
0.4mm(+0.1/-0.2)
Operating Temperature Range (deg C)
-25-85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 JF-15CKCBNP2 38445023 1.97 SGD
In stock
1pc 1 JF-15CKCDNP2 38445032 1.97 SGD
In stock
1pc 1 JF-15CKCGNP2 38445041 1.97 SGD
In stock
1pc 1 JF-15CKCMNP2 38445057 1.97 SGD
In stock
1pc 1 JF-15SKCBNP2 38445075 2.02 SGD
Shipped after 2017-12-25
1pc 1 JF-15CKCRNP2 38445066 1.97 SGD
In stock
1pc 1 JF-15SKSBNP2 38445084 1.97 SGD
In stock
1pc 1 JF-15SKSGNP2 38445093 1.94 SGD
In stock
1pc 1 JF-15SKSMNP2 38445102 1.94 SGD
In stock
1pc 1 JF-15SKSRNP2 38445111 1.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle wiring
5
From Japan
On 2016-09-29 16:26:32
Although I tried using it variously, there are few kinds used on a flat surface, it is very helpful to use securely with confidence. Thank you very much.
This review is about item#38445066.

Related Products