Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Socks Double Support, Sand Ecru, Tabi Socks Type

Length from Heel(cm)
30
Size (cm)
25 to 27
Type
Tabi type
Color
Stranger
Material
Cotton, polyester, polyurethane, and other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4Pair) 1 371 38448846 -
Discontinued
[x]
ADD TO CART

Related Products