Buy more than* S$200* and get FREE SHIPPING

Stainless steel ball bearing 6800 series Both shield type

...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Rolling Element Material Quantity of Ball Weight (Reference) Sealing Type (g) Width B (mm) JIS Grade Outside Diameter D (phi mm) Material (Body) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions rs (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Rolling Element Material Quantity of Ball Weight (Reference) Sealing Type (g) Width B (mm) JIS Grade Outside Diameter D (phi mm) Material (Body) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions rs (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 SUS440C - 5.1 5 0 19 SUS440C 840 1720 - 40000 34000 2.381 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6800HZZ 38474177 11.10 SGD
Shipped after 2017-12-22
12 SUS440C - 5.7 5 0 21 SUS440C 1040 1920 - 36000 30000 2.381 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6801HZZ 38474186 12.04 SGD
Shipped after 2017-12-21
17 SUS440C - 7.5 5 0 26 SUS440C 1460 2230 - 29000 24000 2.381 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6803HZZ 38474204 16.29 SGD
Shipped after 2017-12-21
20 SUS440C - 17.1 7 0 32 SUS440C 2460 4020 - 25000 21000 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6804HZZ 38474213 21.15 SGD
Shipped after 2017-12-22
25 SUS440C - 20.8 7 0 37 SUS440C 2940 4300 - 21000 18000 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6805HZZ 38474222 24.69 SGD
Shipped after 2017-12-21
30 SUS440C - 23.8 7 0 42 SUS440C 3440 4450 - 18000 15000 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6806HZZ 38474231 27.34 SGD
Shipped after 2017-12-21
35 SUS440C - 28.2 7 0 47 SUS440C 3820 4740 - 16000 13000 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6807HZZ 38474247 37.12 SGD
Shipped after 2017-12-21
40 SUS440C - 30.3 7 0 52 SUS440C 4180 4930 - 14000 12000 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6808HZZ 38474256 45.28 SGD
Shipped after 2017-12-22
45 SUS440C - 35.8 7 0 58 SUS440C 5380 6210 - 13000 11000 3.969 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6809HZZ 38474265 81.41 SGD
Shipped after 2017-12-21
15 SUS440C - 6.7 5 0 24 SUS440C 1260 2070 - 31000 26000 2.381 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6802HZZ 38474195 14.08 SGD
Shipped after 2017-12-22
50 - 23 - 7 - 65 - 5760 6170 0.3 11000 9500 3.969 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6810HZZ 19991378 129.90 SGD
Shipped after 2017-12-21
ADD TO CART