Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wide Width Long Strip of Paper SD

4.50 (2)
Purpose
Reinforces horizontal bridging member joint. Concatenation of the upper and lower floor pillars.
Short Allowable Tensile Strength (kN)
7.7
Plate Thickness (mm)
0.6
Surface Processing
Zn-11% Al-3%, and Si, Mg-0.2% gold-plated steel superdyma
Dimension (mm)
70x235
Material
NSDC 570: ZYXK18 (NEW JAPAN IRON-)
Accessories
PRIVATE CORNER bit screw 45 x 10 TBA-
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AA1231 38562343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Seismic strengthening
4
From Japan
On 2015-12-02 17:21:23
We want to develop something like use from the top of the finishing material.
This review is about item#38562343.
Housing improvement
5
From Japan
On 2015-03-19 15:26:52
Type rich in the price of hardware also cheaper very satisfied.
This review is about item#38562343.

Related Products