Buy more than* S$200* and get FREE SHIPPING

Mechanical indicating instrument power meter wide angle meter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Class (grade)
1.5
Phase Wire Type
3P3W
Scale (mm)
175
Dimensions A (mm)
100
Form
LP-110NW
Weight (kg)
0.6
Dimension (mm)
110x110
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LP-110NW B 0-2400KW 3P3W 6600/110V 200/5 38733782 409.99 SGD
Shipped after 2018-01-31
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LP-110NW B 0-3600KW 3P3W 6600/110V 300/5 38733791 409.99 SGD
Shipped after 2018-02-02
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LP-110NW B 0-600KW 3P3W 6600/110V 50/5A 38733807 409.99 SGD
Shipped after 2018-02-02
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LP-110NW B 0-1800KW 3P3W 6600/110V 150/5 38733773 409.99 SGD
Shipped after 2018-01-31
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LP-110NW B 0-720KW 3P3W 6600/110V 60/5A 38733816 409.99 SGD
Shipped after 2018-02-02
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LP-110NW B 0-900KW 3P3W 6600/110V 75/5A 38733825 409.99 SGD
Shipped after 2018-01-31
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LP-110NW B 0-1200KW 3P3W 6600/110V 100/5 38733764 409.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products