Buy more than* S$200* and get FREE SHIPPING

Pad

3.50 (2)
Pat Diameter (mm)
125
Compatible Body
FSV13YB
Specification
hook and loop fastener type(round)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 324209 38579064 34.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Paint job
5
From Japan
On 2016-08-03 05:59:42
The nails are many good adhesion of the Magic is good!
This review is about item#38579064.
Off surface dirt
2
From Japan
On 2015-06-10 13:35:42
Replacement time is earlier.
This review is about item#38579064.

Related Products