Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rating Force for Operating (OF) (N) Protection Structure Operating Humidity Range Movement of Differential (MD) Movement after Operation (OT) RoHS Directive Operating Position OP (mm) Minimum Adaptable Load Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Force for Operating (OF) (N) Protection Structure Operating Humidity Range Movement of Differential (MD) Movement after Operation (OT) RoHS Directive Operating Position OP (mm) Minimum Adaptable Load Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01D 46550542 4.99 SGD
Shipped after 2018-06-01
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L13D 46550603 4.99 SGD
Shipped after 2018-05-29
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L13-F 46550612 4.99 SGD
Shipped after 2018-05-29
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L-F 46550682 4.99 SGD
Shipped after 2018-05-29
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5-F 46550795 3.99 SGD
Shipped after 2018-05-29
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01-FD 46550567 4.99 SGD
Shipped after 2018-06-01
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L13 46550594 4.99 SGD
Shipped after 2018-05-29
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5L2D 46550874 4.99 SGD
Shipped after 2018-05-31
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5D 46550786 3.99 SGD
Shipped after 2018-06-08
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5L 46550813 5.99 SGD
Shipped after 2018-05-28
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5L13D 46550831 4.99 SGD
Shipped after 2018-06-01
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5L2-F 46550883 4.99 SGD
Shipped after 2018-05-31
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 160mA, DC5V 160mA - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2S-5L-FD 46550926 4.99 SGD
Shipped after 2018-06-01
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 1mA, DC5V 1mA - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2S-01 46550533 4.99 SGD
Shipped after 2018-05-29
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 1mA, DC5V 1mA - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2S-01L111D 46550585 4.99 SGD
Shipped after 2018-06-01
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L2D 46550646 4.99 SGD
Shipped after 2018-05-29
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 160mA, DC5V 160mA - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2S-10 46550707 4.99 SGD
Shipped after 2018-06-21
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-10L13 46550734 4.99 SGD
Shipped after 2018-06-01
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 160mA, DC5V 160mA - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2S-5L-F 46550917 5.99 SGD
Shipped after 2018-05-31
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01-F 46550551 4.99 SGD
Shipped after 2018-10-25
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 1mA, DC5V 1mA - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2S-01L 46550576 4.99 SGD
Shipped after 2018-05-29
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L2-FD 46550664 4.99 SGD
Shipped after 2018-06-01
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5-FD 46550804 3.99 SGD
Shipped after 2018-06-01
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5L13-F 46550847 4.99 SGD
Shipped after 2018-05-28
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01LD 46550673 4.99 SGD
Shipped after 2018-06-01
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L-FD 46550691 4.99 SGD
Shipped after 2018-06-01
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-10L2 46550752 4.99 SGD
Shipped after 2018-05-31
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-10LD 46550777 4.99 SGD
Shipped after 2018-06-01
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5L13-FD 46550856 4.99 SGD
Shipped after 2018-06-01
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5L2-FD 46550892 4.99 SGD
Shipped after 2018-06-01
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L13-FD 46550621 4.99 SGD
Shipped after 2018-05-31
DC30V 0.1A, DC30V 0.1A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 1mA, DC5V 1mA -   1pc 1 D2S-01L2-F 46550655 4.99 SGD
Shipped after 2018-05-29
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 8.4+/-0.25, 8.4+/-0.25 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-10D 46550716 4.99 SGD
Shipped after 2018-06-22
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-10L 46550725 6.99 SGD
Shipped after 2018-05-30
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 11.4+/-0.8, 11.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-10L13D 46550743 4.99 SGD
Shipped after 2018-06-01
AC250V 10.1A, AC250V 10.1A - IEC IP40, IEC IP40 - - - - 15.1+/-0.8, 15.1+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-10L2D 46550761 6.99 SGD
Shipped after 2018-05-29
AC125V 5A, AC125V 5A - IEC IP40, IEC IP40 - - - - 9.4+/-0.8, 9.4+/-0.8 DC5V 160mA, DC5V 160mA -   1pc 1 D2S-5LD 46550901 4.99 SGD
Shipped after 2018-05-29
AC125V 5A - IEC IP40 - - - - 8.4+/-0.25 DC5V 160mA -   1pc 1 D2S-5 39036742 1.99 SGD
In stock
AC125V 5A - IEC IP40 - - - - 15.1+/-0.8 DC5V 160mA -   1pc 1 D2S-5L2 46550865 2.99 SGD
In stock
AC125V 5A - IEC IP40 - - - - 11.4+/-0.8 DC5V 160mA -   1pc 1 D2S-5L13 46550822 2.99 SGD
In stock
DC30V 0.1A Up to 0.49 IEC IP40 Less than 85% RH (+5 - at +35 deg C) Up to 0.8mm Minimum 1.0mm Fit 15.1+/-0.8 DC5V 1mA Minimum 0.06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2S-01L2 46550637 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Positioning of workpieces, safety measures
5
From Japan
On 2017-11-15 18:39:34
I am using it for the limit of the 3 axis stage. Just before hitting the rigid limit rather than positioning It is an insurance limit to stop it.
This review is about item#46550865.
You get a hard to get!
5
From Japan
On 2017-05-18 10:55:13
It is good to buy it if you check the size and standards. Although it was a purchase including a spare, immediately to use the second one!
This review is about item#46550865.
Soldering iron repair
5
From Japan
On 2017-05-01 11:45:42
I ordered on Sunday afternoon and arrived Monday morning. very helpful. Thank you very much.
This review is about item#39036742.
Mounting on machine
5
From Japan
On 2016-07-15 09:24:44
Work was delayed for more than a week due to lack of stock, (It was shipped on the day at the time of ordering) I would like the appearance, mounting dimensions to be included in the catalog, convenient for preparation and design (this time creating all the brackets Shuffle)
This review is about item#39036742.

Related Products